MotorProgrssveCavityPmp, 2-1/2in, 13gpm, CI

  • Mfr # QS000276
  • Zoro # G323357277
product price: 
$
13,938.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (Maximum)
150 psi
Housing Material
Cast Iron
Rated Speed
239 RPM
Number of Speeds
1
Nameplate Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000276
Zoro #
G323357277
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
3 in
Solid Diameter (Maximum)
1.102 in
Discharge Diameter
2 1/2 in
For Motor Frame Size
100L

Details

Operating Pressure (Maximum)
150 psi
Housing Material
Cast Iron
Rated Speed
239 RPM
Number of Speeds
1
Nameplate Voltage
230/460V AC
Volume per 100 Revolutions
5.33 gal
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Standard
Flange
Stator Material
Buna-N
Motor Mounting Type
Close Coupled
Flow Rate @ 150 psi
10 gpm
Stator Movement
Rigid
Flow Rate (Maximum)
13 gpm
Media Temperature (Minimum)
32 Degrees F
Discharge Standard
Flange
Horsepower (Maximum)
3 hp
Flow Rate @ 120 psi
11 gpm
Viscosity (Maximum)
10,000 cps
Flex Joint Connection Type
Pinned
Flow Rate @ 60 psi
13 gpm
Motor Speed (Minimum)
23.9 RPM
Flow Rate @ 30 psi
13 gpm
Pump Drive Operation Type
Gearmotor/Speed Reducer
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Discharge Orientation
Horizontal
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Media Temperature (Maximum)
84 Degrees F
Series
NM038BY02S12B
Seal Type
Mechanical
Bearing Type
Ball
Inlet Orientation
Vertical
Phase
Three
Variable Frequency Drive Type
VFD Not Included
Item
Motor-Drive Progressive Cavity Pump

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 13 gpm, Horsepower (Maximum) 3 hp, Housing Material Cast Iron, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 150 psi, Seal Material Carbon/Ceramic/Stainless Steel/FKM, Stator Movement Rigid, Solid Diameter (Maximum) 1.102 in, Stator Material Buna-N

Ratings & reviews