MotorProgressveCavityPmp, 1-1/4in, 4gpm, SS

  • Mfr # QS000201
  • Zoro # G623357007
product price: 
$
9,906.99
/ea
Free Shipping & Returns

Key Features

Motor Speed (Minimum)
30 RPM
Series
NM021BY01L06B
Motor Enclosure
Totally Enclosed Fan Cooled
Seal Type
Mechanical
Flow Rate @ 150 psi
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QS000201
Zoro #
G623357007
UPC #
-
Country of Origin
United States
Motor Speed (Minimum)
30 RPM
Series
NM021BY01L06B
Motor Enclosure
Totally Enclosed Fan Cooled
Seal Type
Mechanical
Flow Rate @ 150 psi
Not Rated
Variable Frequency Drive Type
VFD Not Included
Discharge Orientation
Horizontal
Flow Rate @ 30 psi
4 gpm
Item
Motor-Drive Progressive Cavity Pump
Housing Material
Stainless Steel
Phase
Three
Motor Mounting Type
Close Coupled
Inlet Orientation
Vertical
Rotor Material
Stainless Steel
Flow Rate @ 60 psi
3 gpm
Number of Speeds
1
Operating Pressure (Maximum)
75 psi
Flow Rate (Maximum)
4 gpm
Media Temperature (Minimum)
32 Degrees F
Flex Joint Connection Type
Pinned
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Pump Drive Operation Type
Gearmotor/Speed Reducer
Bearing Type
Ball
Flow Rate @ 120 psi
Not Rated
Stator Material
Viton
Stator Movement
Rigid
Viscosity (Maximum)
10,000 cps
Volume per 100 Revolutions
1.2 gal
Media Temperature (Maximum)
110 Degrees F
Horsepower (Maximum)
1 hp
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Nameplate Voltage
230/460V AC
Rated Speed
300 RPM

Dimensions

Inlet Diameter
1 1/4 in
For Motor Frame Size
80
Solid Diameter (Maximum)
0.472 in
Discharge Diameter
1 1/4 in

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 4 gpm, Horsepower (Maximum) 1 hp, Housing Material Stainless Steel, Media Temperature (Maximum) 110 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 75 psi, Rotor Material Stainless Steel, Seal Material Carbon/Ceramic/Stainless Steel/FKM

Ratings & reviews