Shop NETZSCH

MotorProgressiveCavityPump, 3in, 35gpm, CI

  • Mfr # QS000444
  • Zoro # G523359422

product price: 
$
20,185.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate @ 150 psi
30 gpm
Phase
Three
Motor Mounting Type
Close Coupled
Seal Type
Mechanical
Flex Joint Connection Type
Pinned
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000444
Zoro #
G523359422
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
4 in
Solid Diameter (Maximum)
1.614 in
Discharge Diameter
3 in
For Motor Frame Size
112M

Details

Flow Rate @ 150 psi
30 gpm
Phase
Three
Motor Mounting Type
Close Coupled
Seal Type
Mechanical
Flex Joint Connection Type
Pinned
Media Temperature (Maximum)
84 Degrees F
Item
Motor-Drive Progressive Cavity Pump
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Flow Rate @ 120 psi
32 gpm
Operating Pressure (Maximum)
150 psi
Flow Rate (Maximum)
35 gpm
Flow Rate @ 30 psi
35 gpm
Stator Movement
Rigid
Nameplate Voltage
230/460V AC
Number of Speeds
1
Series
NM053BY02S14V.2
Housing Material
Cast Iron
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Viscosity (Maximum)
10,000 cps
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Orientation
Horizontal
Volume per 100 Revolutions
15 gal
Stator Material
Buna-N
Horsepower (Maximum)
5 hp
Media Temperature (Minimum)
32 Degrees F
Flow Rate @ 60 psi
35 gpm
Rated Speed
234 RPM
Inlet Standard
Flange
Bearing Type
Ball
Inlet Orientation
Vertical
Pump Drive Operation Type
Gearmotor/Speed Reducer
Motor Speed (Minimum)
23.4 RPM
Discharge Standard
Flange
Variable Frequency Drive Type
VFD Not Included

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 35 gpm, Horsepower (Maximum) 5 hp, Housing Material Cast Iron, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 150 psi, Seal Material Carbon/Ceramic/Stainless Steel/FKM, Stator Movement Rigid, Solid Diameter (Maximum) 1.614 in, Stator Material Buna-N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.