MotorProgrssveCavityPmp, 2-1/2in, 24gpm, SS

  • Mfr # QS000613
  • Zoro # G323358557
product price: 
$
21,108.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Viscosity (Maximum)
10,000 cps
Pump Drive Operation Type
Gearmotor/Speed Reducer
Media Temperature (Minimum)
32 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Mounting Type
Close Coupled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000613
Zoro #
G323358557
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
2 1/2 in
Inlet Diameter
3 in
For Motor Frame Size
100L
Solid Diameter (Maximum)
1.102 in

Details

Viscosity (Maximum)
10,000 cps
Pump Drive Operation Type
Gearmotor/Speed Reducer
Media Temperature (Minimum)
32 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Mounting Type
Close Coupled
Discharge Orientation
Horizontal
Operating Pressure (Maximum)
75 psi
Nameplate Voltage
230/460V AC
Volume per 100 Revolutions
10 gal
Number of Speeds
1
Motor Speed (Minimum)
23.9 RPM
Item
Motor-Drive Progressive Cavity Pump
Flow Rate @ 60 psi
23 gpm
Phase
Three
Inlet Standard
Flange
Seal Type
Mechanical
Variable Frequency Drive Type
VFD Not Included
Flex Joint Connection Type
Pinned
Flow Rate @ 30 psi
24 gpm
Inlet Orientation
Vertical
Flow Rate @ 120 psi
Not Rated
Flow Rate @ 150 psi
Not Rated
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Bearing Type
Ball
Rotor Material
Stainless Steel
Stator Movement
Rigid
Rated Speed
239 RPM
Horsepower (Maximum)
3 hp
Media Temperature (Maximum)
84 Degrees F
Discharge Standard
Flange
Flow Rate (Maximum)
24 gpm
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Stator Material
Viton
Housing Material
Stainless Steel
Series
NM038BY01L06B

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 24 gpm, Horsepower (Maximum) 3 hp, Housing Material Stainless Steel, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 75 psi, Rotor Material Stainless Steel, Seal Material Carbon/Ceramic/Stainless Steel/FKM

Ratings & reviews