Shop All Wall Shelving
New Age
Aluminum Wall Shelf, 18"D x 48"W x 13-1/4"H, Silver
Mfr # 92094
Zoro # G9481832
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Height 13-1/4"
- Material Aluminum
- Number of Shelves 1
Product Information
- Brand New Age
- MFR # 92094
- Zoro # G9481832
- UPC # 715347116467
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 18" |
Height | 13-1/4" |
Overall Height | 13 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Usable Width | 48 in |
Usable Depth | 18 in |
Details
Description
Wall Shelf, 1 in Shelf Adjustment Increments, 12 ga, Solid Shelf Style, 225 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 48 in, Mounting Mechanism Post, Wire Mount Mounting Type, Overall Depth 18 in, Overall Height 13 in, Overall Width 48 in, 225 lb Load Capacity, Mounting Posts, Includes Mounting Hardware Yes, Aluminum, Adjustable, Silver, Unfinished, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Leveler Foot Kit, 7 In. W, 6 In. D, 4PK (25952)
- WHITMOR STACKABLE SHELF WHT 7""H (6023-3812)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-F-TT-GRAY)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- NEW AGE Aluminum Wall Shelf, 18"D x 36"W x 13-1/4"H, Silver (92093)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127A)
- CAMBRO Polypropylene Wall Shelf, 18"D x 36"W x 13-1/2"H, Gray (EACSWS1836SK480)
- New Age Wall Shelving