Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Adjust, HD, 42"x15", Welded Aluminum, Width: 42"

  • Mfr # 1542HD

  • Zoro # G8056198


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Shelf Capacity
2000 lb.
Material
Aluminum
Width
42"
Depth
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1542HD
Zoro #
G8056198
UPC #
715347105164
Country of Origin
United States

Dimensions

Width
42"
Depth
15"

Details

Item
Shelf,Adjust,HD,42"x15",Welded Aluminum
Shelf Capacity
2000 lb.
Material
Aluminum

Description

Shelf,Adjust,HD,42 In.x15 In.,Welded Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.