Women's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Beach/Gray, 7 1/2

  • Mfr # WIDEVOLGR-7.5B

  • Zoro # G210865144


product price:  $100.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIDEVOLGR-7.5B
Zoro #
G210865144
UPC #
810119137319
Country of Origin
China

Dimensions

Size
7 1/2
Size (PRINT)
7 1/2
Width
B

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Beach/Gray
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Style Number
WIDEVOLGR
Midsole Technology
Cushioned
Non-Marking Sole
Yes
Insole Technology
Comfort Insert
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Alloy
Toe Shape
Round
Insole Material
EVA
Completely Non Metallic
No
Closure
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Insole Material (PRINT)
EVA
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
No
All-Leather Upper
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Metatarsal Guard (PRINT)
No
Insulated
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Conductive
No
Style Family
Athletic Shoe
Midsole Technology (PRINT)
Cushioned
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Beach/Gray, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products