Shop All Manual Caulk Guns
Newborn
Piggyback Adapter, Black, Steel, 10 oz
Mfr # BRP-10
Zoro # G3471894
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Caulk Gun
- For Use With Mfr. No. 377
- Material Steel
- Color Black
- For Container Size 10 oz
Product Information
- Brand Newborn
- MFR # BRP-10
- Zoro # G3471894
- UPC # 039922801006
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Description
Piggyback Adapter, Product Type Smooth Rod, For Container Size 10 oz, Material Steel, Color Black, Compatible Manufacturer Part Number 377, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1" x 60 yds., Green, 12/Case (T93540112PK)
- GORILLA GLUE Mounting Tape, Black, 5 ft, Continuous Roll (6055002)
- OATEY PVC Cleaner, Clear, 32 oz. (30805)
- DUCK BRAND Electrical Tape, 0.75 inx 50yd, Black, PK3 (299004)
- NEWBORN CAULKING GUN PLASTIC 10OZ (208D)
- NEWBORN Finishing Tool, Blue, Plastic, Not Applicable (CB-100)
- NEWBORN Caulk Gun, Blue, Steel, 10 oz (250)
- NEWBORN Caulk Gun, Blue, Aluminum, 24 oz (620-AL-BLUE)
- NEWBORN Caulk Gun, Black/White, Steel, 10 oz (373-XSP)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (189D)
- OX TOOLS Pro Heavy-Duty Caulk Gun 29oz, 12:1 Thrust Ratio (OX-P044429)
- Newborn Manual Caulk Guns