Shop NEWHOUSE ELECTRIC
See all product information
Create Account
1-5/8 in. 2 ft. 12 Gauge Steel Half-Slot A Strut Channel, Slotted Back, Electro-Galvanized U-Bracket
- Mfr # SC12-2-EG
- Zoro # G123512067
product price:Â
$
12.99
/ea
Sold in multiples of 6 for
$77.94
Key Features
Length
2 ft
Depth
1.63 in
Thickness
12 ga
Material
Steel
Width
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC12-2-EG
- Zoro #
- G123512067
- UPC #
- 726843018445
- Country of Origin
- China
Dimensions
- Length
- 2 ft
- Depth
- 1.63 in
- Thickness
- 12 ga
- Width
- 1.63 in
Details
- Material
- Steel
- Item
- 12-gauge 2-ft Strut Channel, Electro-Galvanized
Description
Our NEWHOUSE ELECTRIC 1-5/8 in. 12 Gauge Metal Strut Channel is a standard half-slot metal U-bracket for supporting and framing lightweight structural loads on your construction site. You can use it for a variety of applications, including pipe, conduit, ceiling grids, racks, duct and cable tray supports, trapeze supports, seismic bracing, and other general framing uses. Labor and materials are at a premium on any building site. Our strut channels are designed to help you get the maximum number of framing and support applications with the minimum amount of labor and pieces. Our channel struts have smooth surfaces, free from steel scales. They have an electro-galvanized zinc finish that helps reinforce strength and resist corrosion. All of our fittings meet or exceed physical properties of ASTM A1011 GR 33 for elasticity, plasticity, stiffness, aging sensitivity, strength, hardness, impact toughness, fatigue strength and fracture toughness. You can reinforce nearly any light load structure with the firm assurance that your properly measured and fitted steel U-channels will hold better than expected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.