Shop NEWHOUSE ELECTRIC
See all product information
Create Account
3-Hole Bracket Corner Electro-Galvanized Steel Strut Channel Bracket, Silver, No Magnets
- Mfr # BRCR3
- Zoro # G223512066
product price:Â
$
2.59
/ea
Sold in multiples of 10 for
$25.90
Key Features
Type
Bracket
Width
4 in
Material
Steel
Depth
1/4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRCR3
- Zoro #
- G223512066
- UPC #
- 726843018728
- Country of Origin
- China
- Type
- Bracket
- Material
- Steel
- Item
- Insde Corner Bracket Silver Eg 4 Hole No Magnets
Dimensions
- Width
- 4 in
- Depth
- 1/4 in
- Length
- 4 in
Description
NEWHOUSE ELECTRIC 3-Hole Bracket Corner Strut Channel Bracket. Silver (No Magnets).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.