Shop NEWHOUSE ELECTRIC
See all product information
Create Account
1/2 in. Square Washer for Strut Channel, No Magnets, 5PK
- Mfr # WS12-5PK
- Zoro # G923512076
product price:Â
$
3.95
/pk of 5, $0.79/ea
Sold in multiples of 10Â pks for
$39.50
Key Features
Trade Size
1/2 In
Width
3 in
Depth
1 in
Length
3 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS12-5PK
- Zoro #
- G923512076
- UPC #
- 726843018698
- Country of Origin
- China
- Item
- 1/2-In Sq Washr 5-Pack
- Material
- Steel
- Type
- Bracket
Dimensions
- Trade Size
- 1/2 In
- Width
- 3 in
- Depth
- 1 in
- Length
- 3 in
Description
Application: Use to support strut channel. Electrical strut type: Bracket. Electro-galvanized finish for superior corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.