Shop NEWHOUSE ELECTRIC
See all product information
Create Account
3-in. Steel Angled Single Channel Strut Mounting Bracket, Steel Square Post Base Connector
- Mfr # PSTBSE
- Zoro # G823512091
product price:Â
$
15.35
/ea
Sold in multiples of 4 for
$61.40
Key Features
Width
6 in
Length
6 in
Type
Bracket
Material
Steel
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSTBSE
- Zoro #
- G823512091
- UPC #
- 726843018766
- Country of Origin
- China
- Item
- Steel Square Post Base Connector
- Type
- Bracket
- Material
- Steel
Dimensions
- Width
- 6 in
- Length
- 6 in
- Depth
- 6 in
Description
Get the right accessories to mount and support your electrical construction tools. Our 6x6 in. Steel Angled Single Channel Strut Mounting Bracket is a steel square post base connector designed for fastening 1-5/8-in. B Series standard struts to any stable surface. You can use them as single channel brackets for any steel, aluminum or fiberglass struts to provide a solid fixed point of installation for your metal framing applications. You can use it for a variety of applications, including pipe, conduit, ceiling grids, racks, duct and cable tray supports, trapeze supports, seismic bracing, and other general framing uses. Smart professionals know to prevent potential injury and damage to conduits by securing strut ends with the appropriate brackets. Each base connector is fashioned from durable steel and features 4 holes for stable attachment and 6 holes in the bracket for versatile single-channel mounting. You can attach them to the end of a strut channel with ease, creating a hardy base point to absorb structural stresses. They have a electro-galvanized finish that helps resist corrosion, which is especially useful in wet environments. Get durable added protection that enables your structure to stand snugly in position for a much longer duration. All of our fittings meet or exceed physical properties of ASTM A1011 GR 33 for elasticity, plasticity, stiffness, aging sensitivity, strength, hardness, impact toughness, fatigue strength and fracture toughness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.