Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Anti Fatigue Mat, 4 ft. L x 3/4" Thick
Mfr # 104-01-2048-8
Zoro # G4140319
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Mat Surface Pattern Brushed Finish
- Antifatigue Yes
- Thickness 3/4 in
- Length 4 ft
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-2048-8
- Zoro # G4140319
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 20 in |
Length | 4 ft |
Details
Description
Antifatigue Mat, Width 20 in, Thickness 3/4 in, Surface Design Brushed Finish, Length 4 ft, Mat Product Type Antifatigue Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- HILLMAN 2" Blk #7 Adhesive (839392)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-9 (TDF709VPE)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- MILLENNIUM MAT CO Air Step Antifatigue Mats, Black, Polypropylene (MLL24030502)
- RUBBER-CAL 03_126_INT_WBK "Dura-Chef Commercial Interlock" Anti-Fatigue Rubber Matting, 1/2" x 36" x 36", Black (03-122-INT-BK)
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X3X6BYL)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- Newlife Eco-Pro By Gelpro Floor Mats