Newlife Eco-Pro By Gelpro
Anti Fatigue Mat, 5 ft. L x 3/4" Thick
Mfr # 104-01-3660-8
Zoro # G4140285
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Brushed Finish
- Antifatigue Yes
- Thickness 3/4 in
- Length 5 ft
- Width 3 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Blue, 24 x 45 In, PK4 (6GRA4)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MGG-02-S)
- LYLE Decal, Danger Area In Front Of, 5 x 3.5" (LCU4-0709-ND_5X3.5)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, X-Large (MGTS-BL05-011)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- NOTRAX 5 ft. L x Rubber, 3/8" Thick (447S3060BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023BL)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BY)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- APACHE MILLS 3 ft. L x Vinyl Foam, 5/8" Thick (2028009002X3)
- Newlife Eco-Pro By Gelpro Floor Mats