Shop NEWMANS OWN ORGANICS
See all product information
Coffee, Special Decaf, Pod, Decaffeinated, Ground, 1.86 lb, 96 PK
Mfr # 4051
Zoro # G505310441
product price:Â $30.69
/pk 96, $0.32/eaKey Features
Net Weight
1.86 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Caffeine Type
Decaffeinated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4051
Zoro #
G505310441
UPC #
-
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
1.86 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Beverage Flavor
Special Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
Beverage Package & Style
K-Cup
For Use With
Keurig K-Cup System
Product Type
Coffee
Standards
Certified Organic; Fair Trade Certifiedâ„¢
Sub-Brand
Newman's Own(R) Organics
Description
Coffee, Net Weight 1.86 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.31 oz, Sub-Brand Newman's Own(R) Organics, Beverage Flavor Special Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.