Zoro Homepage

Bidet Set in Satin Brass (Pvd)

  • Mfr # 2579/04

  • Zoro # G6597745


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Weight
6.8
Height
5.38
Drain included
Yes
Handle Type
Lever
Flow Rate (GPM)
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2579/04
Zoro #
G6597745
UPC #
760724580003
Country of Origin
United States

Dimensions

Height
5.38
Valve Size
0.5
Handle Length (in)
3

Details

Finish
Satin Brass (PVD)
Weight
6.8
Drain included
Yes
Handle Type
Lever
Flow Rate (GPM)
2.4
Handle Material
Brass
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
ADA Compliant
No
Handle Included
Yes

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.