Shop All Showerheads and Tub Faucets
Newport Brass
Exposed Tub and Hand Shower Set, Polished Chrome, Deck
Mfr # 2400-4272/26
Zoro # G7493237
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter, 20 Point Car Tridge Facilitates Easy Handle Alignment
- Flow Rate 1.8 gpm
- Mounting Type Deck
- ADA Compliant No
Product Information
- Brand Newport Brass
- MFR # 2400-4272/26
- Zoro # G7493237
- UPC # 760724479833
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12.88 |
Width | 12 |
Depth | 9-1/8" |
Face Dia. | 2" |
Handle Length (in) | 2.5 |
Faucet Connection Size | 0.75 |
Hose Length | 59 |
Faucet Center Size | 7.25 |
Hand Shower Diameter | 2 |
Details
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GZ100SHXJ180)
- NIBCO 3" NOM C x Flange Copper Flange (741 3)
- LEGEND VALVE 1-1/4" x 1" SS MALE ADAPTER (312-016SS)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-PC)
- KOHLER Purist Showerarm And Flange (933-SN)
- ZURN Shower Set Screw, Zinc (7000-11G)
- SCANDVIK 10479 Single Lever Shower Mixer Valve w Compact Trim Ring (Includes (3 (10479)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- KOHLER Awaken G110 1.75 Gpm Multifunction Handshower (72415-G-BN)
- MOEN Colinet Posi-Temp(R) Valve Trim (TS44201BG)
- CHICAGO FAUCET Single Control, Valve, Polished Chrome (770-665PSHCP)
- Newport Brass Showerheads and Tub Faucets