Tub Faucet, English Bronze, Wall

  • Mfr # 3-2495-07

  • Zoro # G8928185


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Height
1.13
Number of Holes
3
Depth
Handle: 3.45", Spout: 9.15"
ADA Compliant
No
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-07
Zoro #
G8928185
UPC #
760724375944
Country of Origin
United States

Dimensions

Height
1.13
Depth
Handle: 3.45", Spout: 9.15"
Length
9.13
Width
8
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.5

Details

Finish
English Bronze
Item
Tub Faucet
Number of Holes
3
ADA Compliant
No
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Weight
3.6
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8.25
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.