Zoro Homepage

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-2916-01

  • Zoro # G8928124


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Length
10.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Depth
10.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-01
Zoro #
G8928124
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Length
10.8
Depth
10.8"
Width
2.93" (Spout), 2.27" (Valve)
Height
8
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Mounting Type
Deck
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Connection
3/4" NPT
Flow Rate (GPM)
1.8
ADA Compliant
No
Weight
5.95
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Tub Spout Reach
9.12

Description

Roman Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.