Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-2975-24A

  • Zoro # G9008457


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Connection
1/2" NPT
Height
4.63
Mounting Type
Wall
Depth
Handle: 2.87", Spout: 6-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2975-24A
Zoro #
G9008457
UPC #
709180061374
Country of Origin
United States

Dimensions

Height
4.63
Depth
Handle: 2.87", Spout: 6-9/16"
Width
8
Length
7.5
Faucet Connection Size
0.5
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
Connection
1/2" NPT
Mounting Type
Wall
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Number of Handles
2
Handle Type
Lever
ADA Compliant
Yes
Weight
3.06
Drain included
No
Tub Spout Reach
6.56
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.