Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-1406L-52

  • Zoro # G9024514


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Length
10
Mounting Type
Deck
Width
15
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406L-52
Zoro #
G9024514
UPC #
760724264576
Country of Origin
United States

Dimensions

Length
10
Width
15
Height
9.88
Depth
Spout: 9-7/8", Valve: 4-3/16"
Face Dia.
Spout: 7/8"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Matte White
Item
Tub Faucet
Connection
3/4" NPT
Mounting Type
Deck
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Type
Lever
ADA Compliant
Yes
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Number of Holes
3
Includes
Full Line of Matching Accessories
Weight
5.45
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.25
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.