Zoro Homepage

Tub Faucet, Matte White, Wall

  • Mfr # 3-2495-52

  • Zoro # G8940532


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Mounting Type
Wall
Handle Type
Lever
Depth
Handle: 3.45", Spout: 9.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-52
Zoro #
G8940532
UPC #
760724376361
Country of Origin
United States

Dimensions

Depth
Handle: 3.45", Spout: 9.15"
Width
8
Height
1.13
Length
9.13
Handle Length (in)
3.19
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Matte White
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Mounting Type
Wall
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Handle Material
Brass
Connection
1/2" NPT
Number of Handles
2
Material
Solid Brass
Weight
3.6
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass
Tub Spout Reach
8.25
Handle Included
Yes
Drain included
No
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.