Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-2546-26

  • Zoro # G8941232


product price: $1,311.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Depth
10"
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-26
Zoro #
G8941232
UPC #
760724512578
Country of Origin
United States

Dimensions

Depth
10"
Height
3.75
Length
10
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Polished Chrome
Item
Tub Faucet
Handle Material
Brass
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Mounting Type
Deck
ADA Compliant
No
Number of Handles
2
Connection
3/4" NPT
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Weight
14
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
8.38
Faucet Type
Roman Tub Faucet
Handle Included
Yes

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.