Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-3126-15

  • Zoro # G9060984


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Depth
8-9/16"
Width
1-3/4" (Spout), 1-7/8" (Valve)
Mounting Type
Deck
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-15
Zoro #
G9060984
UPC #
709180088388
Country of Origin
United States

Dimensions

Depth
8-9/16"
Width
1-3/4" (Spout), 1-7/8" (Valve)
Length
8.56
Height
7.06
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.25

Details

Finish
Polished Nickel
Item
Tub Faucet
ADA Compliant
Yes
Mounting Type
Deck
Flow Rate (GPM)
1.8
Handle Type
Lever
Connection
3/4" NPT
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Material
Solid Brass
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Handle Material
Brass
Weight
4.25
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.13
Handle Included
Yes

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.