Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-2555-15

  • Zoro # G8967053


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Length
6.88
Material
Solid Brass
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2555-15
Zoro #
G8967053
UPC #
760724398110
Country of Origin
United States

Dimensions

Length
6.88
Width
8
Height
3
Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Faucet Connection Size
0.75
Handle Length (in)
3.56
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Handle Type
Lever
Number of Holes
3
Mounting Type
Wall
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
Yes
Connection
3/4" NPT
Weight
5.55
Faucet Material
Brass
Faucet Mount
Wall Mounted
Drain included
No
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Tub Spout Reach
6
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.