Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-2566-10

  • Zoro # G9069743


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Number of Holes
3
Number of Handles
2
Depth
10"
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-10
Zoro #
G9069743
UPC #
760724513452
Country of Origin
United States

Dimensions

Depth
10"
Height
3.75
Length
10
Width
3-1/8" (Spout), 3-11/16" (Valve)
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Material
Solid Brass
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
11
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
8.38
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.