Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-2916-10

  • Zoro # G9034323


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Number of Handles
2
Number of Holes
3
Width
2.93" (Spout), 2.27" (Valve)
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-10
Zoro #
G9034323
UPC #
709180197318
Country of Origin
United States

Dimensions

Width
2.93" (Spout), 2.27" (Valve)
Depth
10.8"
Height
8
Length
10.8
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Handle Material
Brass
Number of Handles
2
Number of Holes
3
Material
Solid Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
ADA Compliant
No
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Flow Rate (GPM)
1.8
Weight
5.95
Drain included
No
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Material
Brass
Tub Spout Reach
9.12
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.