Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-2496-15S

  • Zoro # G8936917


product price:  $1,577.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Height
7.13
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Length
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-15S
Zoro #
G8936917
UPC #
760724376880
Country of Origin
United States

Dimensions

Height
7.13
Length
8.5
Depth
8.58"
Width
1-3/4" (Spout), 1.85" (Valve)
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
ADA Compliant
No
Number of Holes
3
Mounting Type
Deck
Material
Solid Brass
Connection
3/4" NPT
Weight
4.25
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Tub Spout Reach
7.13
Drain included
No

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.