Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-3105-15S

  • Zoro # G8961566


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Length
9.13
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Handle Material
Brass
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3105-15S
Zoro #
G8961566
UPC #
760724592839
Country of Origin
United States

Dimensions

Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Width
8
Height
3
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Handle Material
Brass
ADA Compliant
No
Connection
1/2" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Number of Handles
2
Mounting Type
Wall
Material
Solid Brass
Weight
3.15
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
8.25
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.