Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-3105-20

  • Zoro # G8949456


product price:  $974.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Height
3
Width
8
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3105-20
Zoro #
G8949456
UPC #
709180014752
Country of Origin
United States

Dimensions

Height
3
Width
8
Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Handle Length (in)
3.25
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
No
Mounting Type
Wall
Connection
1/2" NPT
Weight
3.15
Faucet Valve Type
BP
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
8.25
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.