Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-2556-03N

  • Zoro # G8960078


product price:  $1,664.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Connection
3/4" NPT
Material
Solid Brass
Number of Holes
3
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2556-03N
Zoro #
G8960078
UPC #
709180202562
Country of Origin
United States

Dimensions

Height
5.81
Width
3-1/16" (Spout), 2-1/8" (Valve)
Depth
10-1/8"
Length
11.64
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
ADA Compliant
Yes
Connection
3/4" NPT
Material
Solid Brass
Number of Holes
3
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Weight
14
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes
Tub Spout Reach
9.56

Description

Roman Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.