Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-2925-03N

  • Zoro # G9054824


product price:  $975.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 3-1/8", Spout: 6"
Height
4.63
Number of Handles
2
Width
8
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2925-03N
Zoro #
G9054824
UPC #
709180028001
Country of Origin
United States

Dimensions

Depth
Handle: 3-1/8", Spout: 6"
Height
4.63
Width
8
Length
6
Handle Length (in)
2.38
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
Handle Type
Cross
Handle Material
Brass
Material
Solid Brass
Mounting Type
Wall
ADA Compliant
No
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
4.4
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Handle Included
Yes
Tub Spout Reach
5.56
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.