Shop NEWPORT BRASS

Tub Faucet with Hand Shower, 5, Deck, Stainless Steel (PVD)

  • Mfr # 3-997L-20

  • Zoro # G8984106


product price:  $1,592.50
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-997L-20
Zoro #
G8984106
UPC #
760724242468
Country of Origin
United States

Dimensions

Height
12
Width
Spout: 2-3/8", Shower: 2-3/8"
Depth
Spout: 9-9/16", Shower: 2-3/8"
Hose Length
59
Handle Length (in)
2.5
Faucet Connection Size
0.75
Hand Shower Diameter
2

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Stainless Steel (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, California Energy Commission (CEC), US Federal and State material regulations
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Material
Solid Brass
Weight
9.45
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
7.88
Hand Shower Flow Rate
1.8
Hose Included
Yes
Faucet Type
Roman Tub

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.