Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 5/16 in Hex W, 1000 PK
Mfr # 711113
Zoro # G006321687
product price:Â
$
504.99
/pk 1000, $0.50/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male - Female
Thread Size
#10-32
Standoff Material
Aluminum
Standoff Finish
Plain
Body Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711113
- Zoro #
- G006321687
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #10-32
- Body Length
- 1/4 in
- Outside Diameter
- 5/16 in
- Hex Width
- 5/16 in
Details
- Item
- Hex Standoff
- Standoff Gender
- Male - Female
- Standoff Material
- Aluminum
- Standoff Finish
- Plain
- System of Measurement
- Inch
Description
5/16" OD Hex Standoffs /10-32x1/4"/Aluminum/Outer Dia.: 5/16"/Thread Size: 10-32/Length: 1/4",1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov