Hex Male-Female Standoff, PK25
- Mfr # 4530T-632-AL
- Zoro # G222964552
product price:Â
$
12.55
/pk of 25, $0.50/ea
Sold in multiples of 27Â pks for
$338.85
Key Features
Hex Width
1/4 in
Thread Type
Coarse
Thread Gender Side B
Female
Thread Direction
Right Hand
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4530T-632-AL
- Zoro #
- G222964552
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material
- Aluminum
- Finish
- Plain
- Thread Fit Side B
- 2B
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 9/32 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 17/32 in
- Thread Size Size B
- #6-32
- Overall Length
- 17/32 in
- Length
- 17/32 in
Description
Hex Male-Female Standoff, Overall Length 17/32 in, Body Length 9/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.