Flange Nut, 7/16"-20, Steel, Zinc Plated, 0.688 in Hex Wd, 0.26 in Hex Ht, 500 PK

  • Mfr # 376782

  • Zoro # G806308833


product price:  $339.99
/pk 500, $0.68/ea
Free Shipping & Returns

Key Features

Thread Size
7/16"-20
Material
Steel
Finish
Zinc Plated
Hex Height
0.26 in
Hex Width
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
376782
Zoro #
G806308833
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-20
Hex Height
0.26 in
Hex Width
0.688 in
Flange Diameter
0.937 in

Details

Item
Flange Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

7/16-20 Hex Flange Nuts/Non-Serrated/Steel/Zinc , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.