
Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive, 10000 PK
Mfr # 696552
Zoro # G306304090
product price:Â $656.99
/pk 10000, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
696552
Zoro #
G306304090
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
3/4 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Drilling
Description
#6 x 3/4" Self-Drilling Drywall Screws/Phillips/Bugle Head/Steel/Black Phosphate , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.