
Fender Washer, Fits Bolt Size 3/8" , Stainless Steel 500 PK
Mfr # 643818
Zoro # G006314078
product price:Â $1,005.99
/pk 500, $2.01/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
Driver Size
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
643818
Zoro #
G006314078
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
3/8"
Outside Diameter
2 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Driver Size
3/8"
Details
Item
Fender Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Description
3/8"x2" Fender Washers/18-8 Stainless Steel/Outer Dia.: 2"/Thickness Range : .051" - .080" , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.