Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 1000 PK

  • Mfr # 986430

  • Zoro # G106313971


product price:  $1,193.99
/pk 1000, $1.19/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.090 in
Maximum Thickness
0.112 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
986430
Zoro #
G106313971
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8"
Outside Diameter
1.243 in - 1.280 in
Minimum Thickness
0.090 in
Maximum Thickness
0.112 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

3/8" Flat Washers/Type B Wide Series/Zinc/Outer Dia 1.243" - 1.280"/Thickness 090" - .112",1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.