Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 10000 PK

  • Mfr # 217217

  • Zoro # G606313808


product price:  $463.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.028 in
Maximum Thickness
0.036 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
217217
Zoro #
G606313808
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Outside Diameter
0.307 in - 0.312 in
Minimum Thickness
0.028 in
Maximum Thickness
0.036 in
Driver Size
#6

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

#6 Flat Washers/Type B Narrow Series/Zinc/Outer Dia .307" - .312"/Thickness 028" - .036",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.