Shop NEWPORT FASTENERS
See all product information
Hex Standoff, #4-40 Thrd Sz, 3/16 in L, Steel Zinc Trivalent Plated, 3/16" Hex W, 440 PK
Mfr # 2052-440-S-12
Zoro # G106353311
product price:Â $272.99
/pk 440, $0.62/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#4-40
Overall Length
3/16 in
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2052-440-S-12
Zoro #
G106353311
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Overall Length
3/16 in
Body Length
3/16 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
System of Measurement
Inch
Standoff Shape
Hex
Description
Hex Standoff - Female-Female #4-40 x 3/16 x 3/16 Steel, Zinc Trivalent Plating , 440PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.