Internal Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK

  • Mfr # 788507

  • Zoro # G106370882


product price:  $227.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Yellow Zinc
Outside Diameter
0.275-0.295 in
Minimum Thickness
0.016 in
Maximum Thickness
0.022 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
788507
Zoro #
G106370882
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Outside Diameter
0.275-0.295 in
Minimum Thickness
0.016 in
Maximum Thickness
0.022 in
Inside Diameter
0.141-0.15 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Yellow Zinc
System of Measurement
Inch

Description

#6 Internal Tooth Lock Washers/Zinc Yellow/Outer Dia .275" - .295"/Thickness 016" - .022",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products