Internal Tooth Lock Washer, For Screw Size #10 410 Stainless Steel, Plain Finish, 10000 PK

  • Mfr # 802337

  • Zoro # G106370752


product price:  $947.99
/pk 10000, $0.09/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
Outside Diameter
0.365-0.381 in
Minimum Thickness
0.018 in
Maximum Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802337
Zoro #
G106370752
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
0.365-0.381 in
Minimum Thickness
0.018 in
Maximum Thickness
0.024 in
Inside Diameter
0.195-0.204 in

Details

Item
Internal Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

#10 Internal Tooth Lock Washers/410 St. Steel/Outer Dia .365"-.381"/Thickness 018"-.024",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products