Shop All Round Spacers
Newport Fasteners
Round Spacer, #8 Screw Size, Plain Aluminum, 5/16 in Overall Lg, 0.166 in Inside Dia
Mfr # 990055
Zoro # G306356471
product price: $281.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 5/16 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Product Information
- Brand Newport Fasteners
- MFR # 990055
- Zoro # G306356471
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 5/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.166 in |
Outside Diameter | 3/8" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Description
3/8" OD Round Spacers/#8 x 5/16"/Aluminum/Outer Diameter: 3/8"/Hole Size: #8/Length: 5/16" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 15 PK (8780CH188)
- AIR LOCKER Collated T-Nail, 1-1/2 in L, 14 ga, Galvanized, 1000 PK (CN15AL)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91720)
- ZORO SELECT 0.375" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B180)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 5.3 mm Inside Dia (72885)
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 20 mm Overall Lg, 5.3 mm Inside Dia, 10 PK (13ME065)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 3/8 in Inside Dia (65822)
- Newport Fasteners Round Spacers