Self-Drilling Screw, #8 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 6000 PK

  • Mfr # 478189

  • Zoro # G306301877


product price:  $2,315.99
/pk 6000, $0.39/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3, SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478189
Zoro #
G306301877
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

#8 x 1" Self-Drilling Screws/Phillips/Pan Head/410 Stainless Steel/#2 Drill Point , 6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.