Wood Screw, #6, 3/4 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK

  • Mfr # 599130

  • Zoro # G306352145


product price:  $673.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
3/4 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599130
Zoro #
G306352145
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
3/4 in
Drive Size
#2
Head Height
0.083 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Wood Screw

Description

#6x3/4" DeepWood Screws/Phil./Flat Head/Black Oxide/No Nibs/Hinge Screws/Full Thread,10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.