Slant Wire Shelving Truck w/4 Shelves & Dolly Base, 48inL x 24inW x 70inH
- Mfr # 504111
- Zoro # G311827355
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Outside Length
48 in
Material
Steel
Color
Silver
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504111
- Zoro #
- G311827355
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Length
- 48 in
Details
- Material
- Steel
- Color
- Silver
- Item
- General Purpose Truck
- Assembled
- No
Description
This slant shelf storage truck allows maximum visibility and easy access. The dolly base adds strength and increases overall weight capacity. Rear loading shelves assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1in increments. Shelves feature 5-1/2inH retaining lip front to keep contents in place. Total unit capacity 1600 lbs. Includes 4 slanted shelves, two 54in front and two 63in rear posts, steel dolly base and four 6inx 2in rubber tires. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.