
Stock Picking Truck, Single Sided, 25 Cells, 60inL x 24inW x 69inH, White
Mfr # 800448
Zoro # G211863682
product price:Â $699.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69 in
Overall Width
60 in
Material
Steel
Color
Silver
Finish
Nexelate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
800448
Zoro #
G211863682
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Width
60 in
Depth
24 in
Details
Material
Steel
Color
Silver
Finish
Nexelate
Assembled/Unassembled
Unassembled
Description
Ideal for warehouses, fulfillment centers, manufacturing facilities and more, Nexel Wire Stock Picking trucks offer a mobile solution for inventory counts, put-away or picking. Modular picking trucks features 20 cells measuring 10-1/2inWx23-1/2inDx11inH, capable of holding 35 Lbs. per cell. Hanging compartment cells are constructed of lightweight 13 oz. vinyl/HRF that attach to aluminum hanging rods with loops on the top of your compartment cells, designed for years of low-maintenance & demanding warehouse environment use. Nexelate wire trucks have a silver epoxy powder-coated finish over a rust inhabiting undercoat and are NSF approved for wet or dry use. Units include 4 posts, 2 shelves top and base, plastic shelf clips, push handle, tie-bar and polyurethane casters 2 swivel with brakes, 2 rigid. The 5in stem casters provide a 1200 lb overall truck load capacity. Overall size 24inWx60Lxin69inH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.