1 1/2 Ips Lead Free Fp Np Brass Ball Valve
- Mfr # H-40806W
- Zoro # G924154015
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Body Material
Nickel Plated Brass
Connection Type
Threaded
Pipe Size
1-1/2 in x 1-1/2 in
Overall Height
2.95 in
Overall Width
5.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-40806W
- Zoro #
- G924154015
- UPC #
- 018394003347
- Country of Origin
- China
- Body Material
- Nickel Plated Brass
- Connection Type
- Threaded
- Item
- Valves
Dimensions
- Pipe Size
- 1-1/2 in x 1-1/2 in
- Overall Height
- 2.95 in
- Overall Width
- 5.12 in
- Overall Length
- 7.68 in
Description
Easily control flow with this quarter-turn valve. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.