Shop NIBCO

Ball Valve, Silicon Bronze, 2"

  • Mfr # NF85SXD
  • Zoro # G224877980

product price: 
$
375.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Ball Port Style
Full Port
Handle Height
3.56 in
For Media
Water
Seal Material
EPDM
Stem Material
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF85SXD
Zoro #
G224877980
UPC #
039923414410
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI
Ball Port Style
Full Port
For Media
Water
Seal Material
EPDM
Stem Material
Bronze
Body Material
Bronze
Valve Construction
Two-Piece
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
250 psi
Valve Body Style
Straight
Seat Material
RPTFE
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Handle Material
Stainless Steel
Connection Type - Side 2
Press
Color - Valve Body
Bronze
Ball Material
Silicon Bronze
Valve Ways
2-Way
Color - Valve Handle
White
Operating Temperature - Maximum
250 Degrees F
Stem Type
Blowout Resistant
Handle Type
Lever
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
NSF Certifications for Food and Drinking Water
NSF 61

Dimensions

Handle Height
3.56 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Overall Length
6.61 in
Ball Opening Size
2 in
Handle Length
6.76 in
Length
6.61 in

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.